Zoro Homepage

093 Pwr Conn Rcpt Lock Rmp 6Ckt

  • Mfr # 03-09-1064

  • Zoro # G2754358


product price: $0.34
/ea
Sold in multiples of 350 for $119.00

Key Features

Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
5.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-09-1064
Zoro #
G2754358
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
5.03 mm
Max. Temp.
105°C
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Material
Nylon
Number of Contacts
6
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.