Zoro Homepage

093 Pwr Conn Rcpt V-2 1Ckt

  • Mfr # 19-09-1019

  • Zoro # G2753341


product price: $0.25
/ea
Sold in multiples of 400 for $100.00

Key Features

Color
Natural
Number of Rows
1
Current
12 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-09-1019
Zoro #
G2753341
UPC #
800753594456
Country of Origin
Japan

Details

Item
Pin and Socket Connector
Color
Natural
Number of Rows
1
Current
12 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Series
3191
Standards
CSA Certified; UL E29179
Sub-Category
Crimp Housings
Connector Type
Receptacle
Max. Temp.
105°C
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Number of Contacts
1
Current Rating
12 A
Flammability Rating
UL 94V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.