Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 093 Pwr Conn Rcpt V-2 9Ckt 15-31-1096

093 Pwr Conn Rcpt V-2 9Ckt (Discontinued)

  • Mfr # 15-31-1096
  • Zoro # G2763920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-31-1096
Zoro #
G2763920
UPC #
-
Country of Origin
Mexico

Details

Color
Natural
Number of Rows
3
Maximum Voltage
600 V
Current
9 A
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole
Max. Temp.
235°C
Max. Voltage
600V
Hole Center to Center
6.7 mm
Standards
UL E29179
Material
Nylon
Contact Finish
Tin Plated
Current Rating
9 A
Number of Contacts
9
Flammability Rating
UL 94V-2
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.