Zoro Homepage
This item is Discontinued.
Molex 093 Pwr Conn Rcpt V-2 9Ckt 19-09-1099

093 Pwr Conn Rcpt V-2 9Ckt (Discontinued)

  • Mfr # 19-09-1099
  • Zoro # G2749561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-09-1099
Zoro #
G2749561
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
6.7 mm
Current Rating
9 A
Number of Contacts
9
Flammability Rating
UL 94V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.