
093 Pwr Conn Rcpt W/O Ears 4Ckt
Mfr # 03-09-1042
Zoro # G2750429
product price: $0.59
/eaSold in multiples of 200 for $118.00
Key Features
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-09-1042
Zoro #
G2750429
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Hole Center to Center
5.03 mm
Number of Contacts
4
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.