Zoro Homepage
This item is Discontinued.
Molex 093 Shrd Pin Skt Hdrs 12Ckt 10-18-1120

093 Shrd Pin Skt Hdrs 12Ckt (Discontinued)

  • Mfr # 10-18-1120
  • Zoro # G4036478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-18-1120
Zoro #
G4036478
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5.08 µm

Details

Color
Black
Insulation Material
Polyester
Max. Voltage
250V
Maximum Voltage
250 V
Current
5 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
5.03 mm
Material
Polyester
Max. Temp.
105°C
Terminal Type
Through Hole
Number of Rows
3
Contact Finish
Tin Plated
Current Rating
5 A
Number of Contacts
12
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.