Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex FFC FPC Connector, Beige, Liquid Crystal Polymer Insulation, 125 V AC/DC 2005280101

FFC FPC Connector, Beige, Liquid Crystal Polymer Insulation, 125 V AC/DC (Discontinued)

  • Mfr # 2005280101
  • Zoro # G705790081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280101
Zoro #
G705790081
UPC #
191128822305
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
125 V AC/DC
Maximum Operating Temperature
125 Degrees C
Series
200528
Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Max. Temp.
125°C
Hole Center to Center
1 mm
Sub-Category
FFC/FPC Connectors
Number of Contacts
10
Contact Finish
Gold over Nickel
Number of Rows
1
Current Rating
1 A
Terminal Finish
Gold over Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.