Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Fpc Zif Btm Cont Embt Pkg 13Ckt

  • Mfr # 2005280131

  • Zoro # G905790058


product price: $1.55
/ea
Sold in multiples of 3000 for $4,650.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280131
Zoro #
G905790058
UPC #
191128824866
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
1 A
Series
200528
Maximum Operating Temperature
125 Degrees C
Material
Liquid Crystal Polymer
Number of Rows
1
Hole Center to Center
1 mm
Current Rating
1 A
Number of Contacts
13
Sub-Category
FFC/FPC Connectors
Contact Finish
Gold over Nickel
Max. Temp.
125°C
Terminal Finish
Gold over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.