
FFC FPC Connector, Beige, Liquid Crystal Polymer Insulation, 125 V AC/DC (Discontinued)
- Mfr # 2005280150
- Zoro # G305790023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005280150
Zoro #
G305790023
UPC #
191128824897
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.051 µm
Details
Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
125 V AC/DC
Maximum Operating Temperature
105 Degrees C
Series
200528
Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Hole Center to Center
1 mm
Max. Temp.
105°C
Sub-Category
FFC/FPC Connectors
Contact Finish
Gold over Nickel
Current Rating
1 A
Number of Rows
1
Number of Contacts
15
Terminal Finish
Gold over Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.