Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 10 Fpc Zif Btm Cont Embt Pkg 18Ckt 2005280181

10 Fpc Zif Btm Cont Embt Pkg 18Ckt (Discontinued)

  • Mfr # 2005280181
  • Zoro # G405789774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280181
Zoro #
G405789774
UPC #
191128824958
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Series
200528
Material
Liquid Crystal Polymer
Contact Finish
Gold over Nickel
Max. Voltage
125V AC/DC
Current Rating
1 A
Number of Rows
1
Hole Center to Center
1 mm
Number of Contacts
18
Sub-Category
FFC/FPC Connectors
Max. Temp.
125°C
Terminal Finish
Gold over Nickel
Current - Maximum per Contact
1.0A
Material - Plating Termination
Gold
Durability (mating cycles max)
20
Orientation
Right Angle
Temperature Range - Operating
-40° to +150°C
Circuits (Loaded)
18
Actuator Type
Front Flip
PCB Mounting
Surface Mount
Contact Position
Bottom
Polarized to PCB
Yes
Product Name
Easy-On
Voltage - Maximum
125V
Material - Metal
Copper Alloy
PCB Retention
Yes
Stackable
No
Material - Plating Mating
Gold
Material - Resin
Liquid Crystal Polymer
Plating min - Mating
0.051µm
Wire/Cable Type
FFC/FPC
Pitch - Mating Interface
1.00mm
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.