
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005280191
Zoro #
G805789763
UPC #
191128824972
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.051 µm
Details
Item
FFC FPC Connector
Color
Beige
Series
200528
Material
Liquid Crystal Polymer
Current Rating
1 A
Number of Rows
1
Contact Finish
Gold over Nickel
Hole Center to Center
1 mm
Sub-Category
FFC/FPC Connectors
Number of Contacts
19
Max. Temp.
125°C
Max. Voltage
125V AC/DC
Terminal Finish
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.