Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.0 Fpc Zif Btm Cont Embt Pkg 21Ckt

  • Mfr # 2005280210

  • Zoro # G305789713


product price: $1.99
/ea
Sold in multiples of 3000 for $5,970.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V
Series
200528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280210
Zoro #
G305789713
UPC #
191128825009
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V
Series
200528
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Contact Finish
Gold over Nickel
Sub-Category
FFC/FPC Connectors
Number of Rows
1
Number of Contacts
21
Hole Center to Center
1 mm
Current Rating
1 A
Max. Temp.
105°C
Terminal Finish
Gold over Nickel
Plating min - Mating
0.051µm
Contact Position
Bottom
Voltage - Maximum
125V
Pitch - Mating Interface
1.00mm
Circuits (Loaded)
21
Orientation
Right Angle
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Gold
Stackable
No
Current - Maximum per Contact
1.0A
PCB Mounting
Surface Mount
Product Name
Easy-On
Material - Plating Mating
Gold
Actuator Type
Front Flip
Polarized to PCB
Yes
Material - Resin
Liquid Crystal Polymer
Durability (mating cycles max)
20
PCB Retention
Yes
PCB Locator
No
Material - Metal
Phosphor Bronze
Wire/Cable Type
FFC/FPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.