Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 10 Fpc Zif Btm Cont Embt Pkg 21Ckt 2005280211

10 Fpc Zif Btm Cont Embt Pkg 21Ckt (Discontinued)

  • Mfr # 2005280211
  • Zoro # G405789651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280211
Zoro #
G405789651
UPC #
191128825016
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Series
200528
Material
Liquid Crystal Polymer
Contact Finish
Gold over Nickel
Sub-Category
FFC/FPC Connectors
Hole Center to Center
1 mm
Max. Temp.
125°C
Number of Rows
1
Number of Contacts
21
Max. Voltage
125V AC/DC
Current Rating
1 A
Terminal Finish
Gold over Nickel
Durability (mating cycles max)
20
PCB Retention
Yes
Wire/Cable Type
FFC/FPC
Voltage - Maximum
125V
Material - Plating Termination
Gold
PCB Mounting
Surface Mount
PCB Locator
No
Current - Maximum per Contact
1.0A
Material - Resin
Liquid Crystal Polymer
Material - Plating Mating
Gold
Orientation
Right Angle
Product Name
Easy-On
Circuits (Loaded)
21
Polarized to PCB
Yes
Material - Metal
Copper Alloy
Contact Position
Bottom
Plating min - Mating
0.051µm
Pitch - Mating Interface
1.00mm
Actuator Type
Front Flip
Stackable
No
Temperature Range - Operating
-40° to +150°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.