Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 10 Fpc Zif Btm Cont Embt Pkg 23Ckt 2005280231

10 Fpc Zif Btm Cont Embt Pkg 23Ckt (Discontinued)

  • Mfr # 2005280231
  • Zoro # G605789659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280231
Zoro #
G605789659
UPC #
191128825047
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Series
200528
Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Number of Contacts
23
Current Rating
1 A
Hole Center to Center
1 mm
Sub-Category
FFC/FPC Connectors
Contact Finish
Gold over Nickel
Number of Rows
1
Max. Temp.
125°C
Terminal Finish
Gold over Nickel
Material - Plating Termination
Gold
Plating min - Mating
0.051µm
PCB Retention
Yes
Circuits (Loaded)
23
Temperature Range - Operating
-40° to +150°C
PCB Mounting
Surface Mount
Stackable
No
Wire/Cable Type
FFC/FPC
Orientation
Right Angle
Product Name
Easy-On
Material - Resin
Liquid Crystal Polymer
Current - Maximum per Contact
1.0A
Material - Metal
Copper Alloy
Polarized to PCB
Yes
Actuator Type
Front Flip
Durability (mating cycles max)
20
Contact Position
Bottom
Voltage - Maximum
125V
Pitch - Mating Interface
1.00mm
Material - Plating Mating
Gold
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.