Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.0 Fpc Zif Btm Cont Embt Pkg 24Ckt

  • Mfr # 2005280241

  • Zoro # G205789639


product price: $2.25
/ea
Sold in multiples of 3000 for $6,750.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Series
200528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280241
Zoro #
G205789639
UPC #
191128825061
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Series
200528
Maximum Operating Temperature
125 Degrees C
Material
Liquid Crystal Polymer
Number of Rows
1
Contact Finish
Gold over Nickel
Sub-Category
FFC/FPC Connectors
Number of Contacts
24
Current Rating
1 A
Hole Center to Center
1 mm
Max. Temp.
125°C
Terminal Finish
Gold over Nickel
Material - Metal
Copper Alloy
Material - Plating Termination
Gold
Orientation
Right Angle
Current - Maximum per Contact
1.0A
Material - Resin
Liquid Crystal Polymer
Actuator Type
Front Flip
Circuits (Loaded)
24
Polarized to PCB
Yes
Product Name
Easy-On
Plating min - Mating
0.051µm
PCB Retention
Yes
Material - Plating Mating
Gold
Contact Position
Bottom
Voltage - Maximum
125V
Wire/Cable Type
FFC/FPC
Durability (mating cycles max)
20
PCB Locator
No
Temperature Range - Operating
-40° to +150°C
PCB Mounting
Surface Mount
Stackable
No
Pitch - Mating Interface
1.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.