Zoro Homepage
This item is Discontinued.
Molex FFC FPC Connector, Beige, Liquid Crystal Polymer Insulation, 50 V AC/DC, 0.5 A 2005290060

FFC FPC Connector, Beige, Liquid Crystal Polymer Insulation, 50 V AC/DC, 0.5 A (Discontinued)

  • Mfr # 2005290060
  • Zoro # G605790280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005290060
Zoro #
G605790280
UPC #
889056681780
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
50 V AC/DC
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Series
200529
Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Sub-Category
FFC/FPC Connectors
Hole Center to Center
1 mm
Max. Temp.
85°C
Contact Finish
Tin-Silver-Bismuth
Current Rating
0.5 A
Number of Rows
1
Number of Contacts
6
Terminal Finish
Tin-Silver-Bismuth Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.