Zoro Homepage

1.0 W/B 1-Row Rec Hsg 15Ckt

  • Mfr # 501330-1500

  • Zoro # G2745203


product price: $0.40
/ea
Sold in multiples of 400 for $160.00

Key Features

Color
White
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501330-1500
Zoro #
G2745203
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
White
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
1 mm
Material
Nylon
Standards
UL E29179
Number of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.