Zoro Homepage
This item is Discontinued.
Molex Wire Connector, Bare, Nylon Insulation, 100 V AC/DC, 1 A 501331-0707

Wire Connector, Bare, Nylon Insulation, 100 V AC/DC, 1 A (Discontinued)

  • Mfr # 501331-0707
  • Zoro # G4042084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501331-0707
Zoro #
G4042084
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Voltage
100 V AC/DC
Current
1 A
Maximum Operating Temperature
105 Degrees C
Finish
Tin Plated
Standards
UL E29179
Hole Center to Center
1 mm
Material
Nylon
Number of Contacts
7
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.