Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 1.0 WtB 1-Row StrWaferAssyEmbsTpPkg15Ckt 501331-1507

1.0 WtB 1-Row StrWaferAssyEmbsTpPkg15Ckt (Discontinued)

  • Mfr # 501331-1507
  • Zoro # G600442306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501331-1507
Zoro #
G600442306
UPC #
-
Country of Origin
Japan

Details

Item
Surface Mount
Color
Natural
Material
Nylon
Maximum Voltage
100 V AC/DC
Current
1 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Max. Voltage
100V AC/DC
Standards
UL E29179
Max. Temp.
105°C
Current Rating
1 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
15
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.