Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 KK Term Hsg W/LRamp Nylon 8Ckt

  • Mfr # 22-01-2087

  • Zoro # G4048034


product price: $0.30
/ea
Sold in multiples of 350 for $105.00

Key Features

Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-2087
Zoro #
G4048034
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Number of Contacts
8
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.