
100 KK Term Hsg W/LRamp W/PoR 10Ckt
Mfr # 22-01-3107
Zoro # G4028951
product price: $0.50
/eaSold in multiples of 350 for $175.00
Key Features
Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-01-3107
Zoro #
G4028951
UPC #
-
Country of Origin
India
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Nylon
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Number of Contacts
10
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.