
100 KK Term Hsg W/LRamp W/PoR 13Ckt
Mfr # 22-01-3137
Zoro # G4032494
product price: $0.53
/eaSold in multiples of 250 for $132.50
Key Features
Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-01-3137
Zoro #
G4032494
UPC #
-
Country of Origin
India
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Number of Contacts
13
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.