Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 100A CRIMP CONTACT MALE 35mm² 936010469

100A CRIMP CONTACT MALE 35mm² (Discontinued)

  • Mfr # 936010469
  • Zoro # G2083539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010469
Zoro #
G2083539
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
2
Stripping Length
16.00mm

Details

Item
GWconnect
Current
100 A
Series
93601
Contact Type
Turned Crimp
Gender
Male
Current - Maximum per Contact
100.0A
Product Name
GWconnect
Number of Grooves
0
Material - Contact
Copper Alloy
Material - Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.