Zoro Homepage

100KKTermHsgW/LRampNylon4Ckt 2695-04R

  • Mfr # 22-01-2047

  • Zoro # G4045261


product price: $0.12
/ea
Sold in multiples of 1000 for $120.00

Key Features

Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-2047
Zoro #
G4045261
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Material
Nylon
Number of Contacts
4
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.