Zoro Homepage

100KKTermHsgW/LRampNylon5Ckt 2695-05R

  • Mfr # 22-01-2057

  • Zoro # G4046801


product price: $0.18
/ea
Sold in multiples of 600 for $108.00

Key Features

Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-2057
Zoro #
G4046801
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Standards
CSA Certified; UL E29179
Material
Nylon
Connector Type
Receptacle
Number of Contacts
5
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.