Zoro Homepage

108P + PE MALE INSERT 250V/UL600V CRIMP TERMINAL

  • Mfr # 936010085

  • Zoro # G7769182


product price: $55.49
/ea
Sold in multiples of 2 for $110.98

Key Features

Insulation Color
Grey
Maximum Voltage
250 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010085
Zoro #
G7769182
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»

Details

Item
Wire Terminal
Insulation Color
Grey
Maximum Voltage
250 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Polarized to Mating Part
Yes
Insert Series
S-DD
Component Type
Inserts - Crimp Contact
CSA
256883
Current - Maximum per Contact
10.0A
Material - Insert
Polycarbonate
Series
93601
Number of Rows
6
Durability (mating cycles max)
500
Poles
108

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.