Zoro Homepage

10A FEM. TURNED CRIMP CNT Ag 26-22AWG

  • Mfr # 936010039

  • Zoro # G2088393


product price: $1.49
/ea
Sold in multiples of 55 for $81.95

Key Features

Current
10 A
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Standards
CSA Certified; UL E249674
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010039
Zoro #
G2088393
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Wire Size (AWG)
22-26
Stripping Length
8.00mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
GWconnect
Current
10 A
Standards
CSA Certified; UL E249674
Connector Type
Female
Connection Material
Copper Alloy
Series
93601
Finish
Silver Plated
Contact Type
Turned Crimp
Current Rating
10 A
Number of Grooves
0
UL
E249674
Product Name
GWconnect
Material - Plating
Silver
CSA
256883
Current - Maximum per Contact
10.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.