Zoro Homepage

10A Male Crimp Contact Silver 16 Awg/15 Mm2

  • Mfr # 7100.4215.0

  • Zoro # G105949263


product price: $1.25
/ea
Sold in multiples of 66 for $82.50

Key Features

Type
Male
Insulation Material
Copper Alloy
Current
10 A
Series
93601
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100.4215.0
Zoro #
G105949263
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
16
Stripping Length
8.00mm

Details

Item
GWconnect
Type
Male
Insulation Material
Copper Alloy
Current
10 A
Series
93601
Standards
CSA Certified; UL E249674
Connector Type
Male
Current Rating
10 A
Finish
Silver Plated
Wire Range
16 AWG
Contact Type
Turned Crimp
Connection Material
Copper Alloy
Product Name
GWconnect
Material - Plating
Silver
CSA
256883
Number of Grooves
0
UL
E249674
Current - Maximum per Contact
10.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.