
10A MALE CRIMP CONTACT SILVER 16 AWG/15 MM2
Mfr # 936010059
Zoro # G2085569
product price: $1.35
/eaSold in multiples of 66 for $89.10
Key Features
Current
10 A
Series
93601
Connection Material
Copper Alloy
Connector Type
Male
Finish
Silver Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010059
Zoro #
G2085569
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size (AWG)
16
Stripping Length
8.00mm
Details
Item
GWconnect
Current
10 A
Series
93601
Connection Material
Copper Alloy
Connector Type
Male
Finish
Silver Plated
Standards
CSA Certified; UL E249674
Wire Range
16 AWG
Current Rating
10 A
Contact Type
Turned Crimp
Current - Maximum per Contact
10.0A
Material - Plating
Silver
UL
E249674
Product Name
GWconnect
Number of Grooves
0
CSA
256883
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.