Zoro Homepage

10A MALE CRIMP CONTACT SILVER 18 AWG/075 MM2

  • Mfr # 936010055

  • Zoro # G2084342


product price: $1.39
/ea
Sold in multiples of 66 for $91.74

Key Features

Type
Male
Current
10 A
Series
93601
Connector Type
Male
Finish
Silver Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010055
Zoro #
G2084342
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
18
Stripping Length
8.00mm

Details

Item
GWconnect
Type
Male
Current
10 A
Series
93601
Connector Type
Male
Finish
Silver Plated
Standards
CSA Certified; UL E249674
Wire Range
18 AWG
Connection Material
Copper Alloy
Current Rating
10 A
Contact Type
Turned Crimp
Current - Maximum per Contact
10.0A
Product Name
GWconnect
UL
E249674
Number of Grooves
0
CSA
256883
Material - Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.