Zoro Homepage

10A Male Crimp Contact. Silver 20 Awg/0.5 Mm2

  • Mfr # 7100.4212.0

  • Zoro # G405949055


product price: $1.39
/ea
Sold in multiples of 60 for $83.40

Key Features

Type
Male
Current
10 A
Standards
CSA Certified; UL E249674
Series
93601
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100.4212.0
Zoro #
G405949055
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
8.00mm
Wire Size (AWG)
20

Details

Item
GWconnect
Type
Male
Current
10 A
Standards
CSA Certified; UL E249674
Series
93601
Connector Type
Male
Contact Type
Turned Crimp
Wire Range
20 AWG
Current Rating
10 A
Finish
Silver Plated
Connection Material
Copper Alloy
Product Name
GWconnect
CSA
256883
Number of Grooves
0
Material - Plating
Silver
UL
E249674
Current - Maximum per Contact
10.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.