Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10A MALE CRIMP CONTACT. SILVER 20 AWG/0.5 MM2

  • Mfr # 936010053

  • Zoro # G2087739


product price: $1.39
/ea
Sold in multiples of 60 for $83.40

Key Features

Type
Male
Current
10 A
Connector Type
Male
Wire Range
20 AWG
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010053
Zoro #
G2087739
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
8.00mm
Wire Size (AWG)
20

Details

Item
GWconnect
Type
Male
Current
10 A
Connector Type
Male
Wire Range
20 AWG
Series
93601
Connection Material
Copper Alloy
Standards
CSA Certified; UL E249674
Finish
Silver Plated
Contact Type
Turned Crimp
Current Rating
10 A
UL
E249674
Current - Maximum per Contact
10.0A
CSA
256883
Material - Plating
Silver
Product Name
GWconnect
Number of Grooves
0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.