Zoro Homepage

10A MALE CRIMP CONTACT. SILVER 26-22 AWG/0.14-0.3

  • Mfr # 936010051

  • Zoro # G2088253


product price: $1.39
/ea
Sold in multiples of 60 for $83.40

Key Features

Type
Male
Maximum Wire Size
22 AWG
Current
10 A
Series
93601
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010051
Zoro #
G2088253
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Wire Size (AWG)
22-26
Stripping Length
8.00mm
For Maximum Wire Size - Solid
22 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
GWconnect
Type
Male
Current
10 A
Series
93601
Connection Material
Copper Alloy
Standards
CSA Certified; UL E249674
Finish
Silver Plated
Connector Type
Male
Contact Type
Turned Crimp
Current Rating
10 A
CSA
256883
Number of Grooves
0
Product Name
GWconnect
UL
E249674
Material - Plating
Silver
Current - Maximum per Contact
10.0A
Termination Style
Turned Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.