
10A STD Surf.Hous. w/cov 1Lev M25X2
Mfr # 936011152
Zoro # G4032022
product price: $101.99
/eaSold in multiples of 10 for $1,019.90
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Finish
Polyester Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936011152
Zoro #
G4032022
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M25x2
Component Size
10A «49X16»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Finish
Polyester Powder Coated
Standards
CSA Certified, CSA 256883, UL E249674
Series
93601
Material
Aluminum
IP Rating
IP66
Material - Housing
Die-cast Aluminum
Material - Gasket
NBR
Number of Levers
1
Mounting Style
Surface Mount
Thread Type
(M) Metric
Housing Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Material - Lever
Stainless Steel
Lock to Mating Part
Yes
Cover Coating
Polyester Powder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.