Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10B HV Cover W/Gkt 2Lev

  • Mfr # 936011797

  • Zoro # G7768519


original price: $66.35
5% off
new price: $62.99
/ea
Sold in multiples of 2 for $125.98

Key Features

UL
E249674
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
Voltage - Maximum
500V
CSA
256883
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936011797
Zoro #
G7768519
UPC #
-
Country of Origin
China

Dimensions

Component Size
10B «57X27»

Details

UL
E249674
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
Voltage - Maximum
500V
CSA
256883
Material - Gasket
NBR
Number of Levers
2
Temperature Range - Operating
-40° to +125°C
Material - Lever
Galvanized Steel
Cover Coating
Polyester Powder
Cover Color
Grey RAL 7037
Product Name
GWconnect
Type
STD
Series
93601
Component Type
Cover
IP Rating
IP66
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.