Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10B STD Hood 2Pgs LC S/E M20

  • Mfr # 936011735

  • Zoro # G7922640


product price: $47.99
/ea
Sold in multiples of 2 for $95.98

Key Features

Type
STD
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Max. Voltage
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011735
Zoro #
G7922640
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Component Size
10B «57X27»

Details

Item
Lever Wire Connector
Type
STD
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Max. Voltage
500V
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
IP Rating
IP66
Series
93601
Material
Aluminum
Hood Coating
Polyester Powder
CSA
256883
Entry Location
Side
Component Type
Single Lever Hood
Material - Hood
Die-cast Aluminum
UL
E249674
Number of Pegs
2
Hood Color
GREY RAL 7037
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Lock to Mating Part
Yes
Material - Peg
Stainless Steel
Thread Type
(M) Metric
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.