Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10B Std Hood 2Pgs Lc T/E M20

  • Mfr # 7810.6556.0

  • Zoro # G105949416


product price: $45.35
/ea
Sold in multiples of 2 for $90.70

Key Features

Type
STD
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7810.6556.0
Zoro #
G105949416
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Component Size
10B «57X27»

Details

Item
Lever Wire Connector
Type
STD
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Standards
CSA Certified; UL E249674
Series
93601
IP Rating
IP66
Material
Aluminum
Finish
Polyester Powder Coated
Max. Voltage
500V
CSA
256883
Number of Pegs
2
Hood Color
GREY RAL 7037
Hood Coating
Polyester Powder
Thread Type
(M) Metric
Component Type
Single Lever Hood
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Peg
Stainless Steel
Product Name
GWconnect
UL
E249674
Entry Location
Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.