Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10B STD Hood W/Gkt 2Lev LC T/E

  • Mfr # 936011731

  • Zoro # G2086101


product price: $92.15
/ea
Sold in multiples of 5 for $460.75
Free Shipping & Returns

Key Features

Type
Double Lever Coupler
Color
Gray
Maximum Voltage
500 V
Material
Aluminum
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011731
Zoro #
G2086101
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg16
Component Size
10B «57X27»

Details

Item
Lever Wire Connector
Type
Double Lever Coupler
Color
Gray
Maximum Voltage
500 V
Material
Aluminum
Series
93601
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
IP Rating
IP66
Max. Voltage
500V
Material - Hood
Die-cast Aluminum
Material - Gasket
NBR
Entry Location
Top
CSA
256883
Number of Levers
2
Hood Color
GREY RAL 7037
Lock to Mating Part
Yes
Thread Type
(Pg)
Component Type
Double Lever Coupler
Product Name
GWconnect
UL
E249674
Hood Coating
Polyester Powder
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Lever
Galvanized Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.