Zoro Homepage

10B Std Surf.Hous. W/Cov 1Lev M20

  • Mfr # 936011553

  • Zoro # G505949658


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Series
93601
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011553
Zoro #
G505949658
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
10B «57X27»
Thread Size
M20

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Series
93601
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Finish
Polyester Powder Coated
Lock to Mating Part
Yes
Number of Levers
1
Thread Type
(M) Metric
Material - Housing
Die-cast Aluminum
Housing Coating
Polyester Powder
Material - Lever
Galvanized Steel
Material - Gasket
NBR
Cover Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Mounting Style
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.