Zoro Homepage
This item is Discontinued.
Molex 10CKT 2MM MGRID WTB CONN CRIMP HSG 51110-1056

10CKT 2MM MGRID WTB CONN CRIMP HSG (Discontinued)

  • Mfr # 51110-1056
  • Zoro # G2077388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51110-1056
Zoro #
G2077388
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Max. Temp.
105°C
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Number of Contacts
10
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.