
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1041421000
Zoro #
G505787359
UPC #
884982901858
Country of Origin
Korea, Republic of
Details
Item
Wire-to-Board Connector
Color
Natural
Application
Wire-to-Board
Series
104142
Connector Type
Receptacle
Number of Rows
1
Sub-Category
Crimp Housings
Max. Temp.
130°C
Hole Center to Center
1 mm
Number of Contacts
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.