Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10P + PE MALE INSERT 16A 500V/UL 600V SCREW TERMI

  • Mfr # 936010238

  • Zoro # G2078298


product price: $19.75
/ea
Sold in multiples of 4 for $79.00

Key Features

Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010238
Zoro #
G2078298
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
14 AWG
Min. Single Wire Size
20 AWG
Wire Size (AWG)
14-20
Stripping Length
7.00mm
Component Size
10B «57X27»
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
GWconnect
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Connector Type
Male
Material
Polycarbonate
Max. Voltage
500V
Connection Material
Copper Alloy
Series
93601
Finish
Silver Plated
Standards
CSA Certified; UL E249674
Number of Rows
2
Current Rating
16 A
Flammability Rating
UL 94 V-0
Insert Series
S-E
Polarized to Mating Part
Yes
Wire Protection
Yes
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
UL
E249674
Durability (mating cycles max)
700
CSA
256883
Product Name
GWconnect
Insert Color
Grey
Component Type
Inserts - Screw Terminal
Temperature Range - Operating
-40° to +125°C
Material - Plating
Silver
Poles
10
Material - Insert
Polycarbonate
Tightening Test Torque
0.50 Nm
Current - Maximum per Contact
16.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.