Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Terminal, 14 AWG, Bare Insulated, Crimp Termination Only 190160037

Wire Terminal, 14 AWG, Bare Insulated, Crimp Termination Only (Discontinued)

  • Mfr # 190160037
  • Zoro # G905900396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190160037
Zoro #
G905900396
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Standards
CSA Listed; UL E79133
Seam
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.