Zoro Homepage
This item is Discontinued.
Molex .110X.020 Female Qd Avik. Tpd (Aa-8131T) 190190003

.110X.020 Female Qd Avik. Tpd (Aa-8131T) (Discontinued)

  • Mfr # 190190003
  • Zoro # G305899634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190190003
Zoro #
G305899634
UPC #
-
Country of Origin
United States

Details

Insulation Color
Red
Insulation Type
Nylon (PA)
Standards
CSA Listed; UL E79133
Seam
Closed
Wire Range
22 to 18 AWG
Max. Temp.
105 Degrees C
Max. Voltage
300V
Connection Material
Brass
Connection Type
Female, Crimp or Compression
Insulation Dia
2.90mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.