Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.110X.020 Fem.Qd Insulkrimp (Bb-2132)

  • Mfr # 190170023

  • Zoro # G305899535


product price: $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Insulation
PVC
Insulation Color
Blue
Insulation Type
Partial Insulated, PVC
Connection Type
Female, Crimp or Compression
Wire Range
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190170023
Zoro #
G305899535
UPC #
800753036048
Country of Origin
United States

Dimensions

Wire Size (AWG)
14, 16
Tab Width
2.79mm
Tab Thickness
0.51mm

Details

Item
Standard Quick-Disconnect Terminals
Insulation
PVC
Insulation Color
Blue
Insulation Type
Partial Insulated, PVC
Connection Type
Female, Crimp or Compression
Wire Range
16 to 14 AWG
Seam
Closed
Max. Temp.
105 Degrees C
Max. Voltage
600V
Terminal Type
Quick Disconnect
Connection Material
Brass
Standards
CSA Listed; UL E79133
Insulation Dia
3.70mm max.
Material - Plating Mating
Tin
Series
19017
Flammability
94V-0
Material - Plating Termination
Tin
Gender
Female
UL
E79133
Termination Interface Style
Crimp or Compression
Polarized to Mating Part
No
Glow-Wire Capable
No
Product Name
InsulKrimp
Orientation
Straight
CSA
LR18689
Lock to Mating Part
None
Temperature Range - Operating
-50° to +105°C
Plating min - Mating
2.540µm
Insulated
Partial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.