
12-10 FEM COUPLER PERMA-SEAL (SC-9281)
Mfr # 19164-0076
Zoro # G2764298
original price: $1.25
8% off
new price: $1.15
/eaSold in multiples of 85 for $97.75
Key Features
Tab Thickness
0.81mm
Color - Resin
Yellow
Material - Metal
Brass
CSA
LR18689
Insulation
NiAc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19164-0076
Zoro #
G2764298
UPC #
-
Country of Origin
United States
Dimensions
Tab Thickness
0.81mm
Wire Insulation Diameter
5.84mm max.
Wire Size AWG
10, 12
Wire Size mm²
4.00-6.00
Tab Width
6.35mm
Details
Color - Resin
Yellow
Material - Metal
Brass
CSA
LR18689
Insulation
NiAc
UL
E79133
Voltage - Maximum
600V
Material - Plating Mating
Tin
Barrel Type
Closed
Gender
Female
Orientation
Straight
Temperature Range - Operating
-55° to +125°C
Material - Plating Termination
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.