
Butt Splice Wire Connector, 2 AWG Max, Bare, None Insulation
Mfr # 19215-0023
Zoro # G7804088
product price: $0.80
/eaSold in multiples of 109 for $87.20
Key Features
Type
Butt Splice
Color
Bare
Maximum Wire Size
2 AWG
Minimum Wire Size
16 AWG
Insulation Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19215-0023
Zoro #
G7804088
UPC #
-
Country of Origin
India
Dimensions
Maximum Wire Size
2 AWG
Minimum Wire Size
16 AWG
Maximum Single Wire Size
2 AWG
For Minimum Wire Size - Solid
16 AWG
For Maximum Wire Size - Solid
2 AWG
Minimum Single Wire Size
16 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
149 Degrees C
Material
Copper
Standards
CSA Certified; UL E32244
Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.