Zoro Homepage

Wire Connector, Black, 50 V AC/DC, 1.5 A

  • Mfr # 78171-0005

  • Zoro # G7768753


product price: $0.24
/ea
Sold in multiples of 4500 for $1,080.00

Key Features

Color
Black
Maximum Voltage
50 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Features
Surface Mount Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78171-0005
Zoro #
G7768753
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.1 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
50 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Features
Surface Mount Compatible
Finish
Gold Plated
Material
Liquid Crystal Polymer
Hole Center to Center
1.2 mm
Number of Rows
1
Number of Contacts
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.