Zoro Homepage

120MM WTB RECEPT CONN CKT02 H>F

  • Mfr # 78172-0002

  • Zoro # G2088420


product price: $0.05
/ea
Sold in multiples of 2000 for $100.00

Key Features

Type
Crimp
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78172-0002
Zoro #
G2088420
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Type
Crimp
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Hole Center to Center
1.2 mm
Material
Liquid Crystal Polymer
Standards
CSA Certified; UL E29179
Number of Rows
1
Number of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.