
125 Board in Conn Hous H>F
Mfr # 51022-0300
Zoro # G7921502
original price: $0.16
12% off
new price: $0.14
/eaSold in multiples of 610 for $85.40
Key Features
Application
Signal
Number of Rows
1
Temperature Range - Operating
-40° to +85°C
Series
51022
Gender
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51022-0300
Zoro #
G7921502
UPC #
800755672688
Country of Origin
Malaysia
Details
Application
Signal
Number of Rows
1
Temperature Range - Operating
-40° to +85°C
Series
51022
Gender
Plug
Pitch - Mating Interface
1.25mm
Material - Resin
Polyester
Circuits (maximum)
3
Color - Resin
Natural
Product Name
Board-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.